References
Rothenberger:80000
Rubix:45002114

Product details : ROTHENBERGER MONOBLOCK TAP SPANNER SET
When fitting or removing a monoblock tap to a kitchen sink, especially fitted, your time will be massively reduced by using a set of Rothenberger monoblock tap spanners. They are corrosion resistant zinc plated, designed to fit almost all monoblock tap securing nuts, and provided with a tommy bar for leverage.
Set contains:
8mm/9mm Tommy bar for 8mm up to 9mm diameter
10mm/11mm Tommy bar for 10mm up to 11mm diameter
12mm/13mm Tommy bar for 12mm up to 13mm diameter
Strengths
- Ideal for installing monobloc taps
- Easy to use, these box spanners cover most commonly used monobloc tap nut sizes
- Comes with Tommy Bar for added leverage
- Chrome plated matt finish
Technical specifications
Attributes
| Length | 263 mm |
|---|---|
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- In stock: Next day delivery
