STAHLWILLE 40065555 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 5.5MM

ELECTRIC 12 Double open-ended wrenches, small

See technical informationSee documents
References
Stahlwille:40065555
Rubix:2018341
EAN:4018754018703
brand logo
Technical specifications
Opening5.5
Length78 mm
Typeflat wrench
See all Specifications
Documents

Product details : STAHLWILLE 40065555 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 5.5MM


Chrome Alloy Steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)2x13x78 mm
Logistic Weight7 g
Opening5.5
Length78 mm
Typeflat wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 9.83 excl. VAT
/ Each
£ 11.80 incl. VAT
  • Usually arrives within 14 working days