Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31133613 MOUNTED POINT ZY W207 20X40X6MM AN 30 N5B INOX EDGE
PFERD 31133613 MOUNTED POINT ZY W207 20X40X6MM AN 30 N5B INOX EDGE
Mounted grinding wheel ZY 2040 6 AN 30 N 5 B
References
pferd tools:
31133613
rubix:
228A8133
ean:
4007220097298
Technical specifications
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31133613 MOUNTED POINT ZY W207 20X40X6MM AN 30 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.70
excl. VAT
/
Each
£
4.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31325273 MOUNTED POINT ZY W226 32X8X6MM AR 30 O5V STEEL EDGE
FLEXOVIT 07660738882 52 MOUNTED POINT/WHEEL INDUSTRIAL A-50X25-A46QB
PFERD 32210336 MOUNTED POINT KE 16 X 45 X 6 MM AWCO 46 J5V TOUGH
PFERD 31146274 MOUNTED POINT ZY W188 13X40X6MM AR 46 O5V STEEL EDGE
PFERD 31707273 MOUNTED POINT KU 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31383742 MOUNTED POINT ZY W243 50 X 40 X 8 MM ADW 24 L6B INOX
PFERD 31707276 MOUNTED POINT KU 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 35501613 MTD.POINT A 1 6 AN 30 N5B INOX EDGE
PFERD 31328860 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 60 J5V TOUGH
PFERD 32210254 MOUNTED POINT KE 16 X 45 X 6 MM ADW 46 M5V STEEL
PFERD 31113614 MOUNTED POINT ZY 8 X 16 X 6 MM AN 46 N5B INOX EDGE
ROEBUCK 1.00CT SINGLE POINT DIAMOND DRESSER WHEEL
PFERD 32209274 MOUNTED POINT KE 10 X 25 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31110270 MOUNTED POINT ZY W163 6X13X3MM AR 100 O5V STEEL EDG
PFERD 41289408 POLIFLEX MARBLING TOOL ZY 50 X 40 X M8 CN P80 PUR