Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31146274 MOUNTED POINT ZY W188 13X40X6MM AR 46 O5V STEEL EDGE
PFERD 31146274 MOUNTED POINT ZY W188 13X40X6MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31146274
rubix:
228A8170
ean:
4007220098059
Technical specifications
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31146274 MOUNTED POINT ZY W188 13X40X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.63
excl. VAT
/
Each
£
4.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31128273 MOUNTED POINT ZY 16 X 40 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32102430 MOUNTED POINT SP 3 X 6 X 3 MM AWCO 100 J5V TOUGH
PFERD 31378253 MOUNTED POINT ZY 50 X 8 X 6 MM ADW 30 M5V STEEL
PFERD 41289408 POLIFLEX MARBLING TOOL ZY 50 X 40 X M8 CN P80 PUR
PFERD 31118744 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 46 L6B INOX
PFERD 31135743 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 L6B INOX
PFERD 32209254 MOUNTED POINT KE 10 X 25 X 6 MM ADW 46 M5V STEEL
ROEBUCK 868133 MOUNTED POINT KE-CONICAL P46 16 X 45 X 6 MM
PFERD 31404270 MOUNTED POINT WR 5 X 10 X 3 MM AR 100 O5V STEEL EDG
PFERD 31119274 MOUNTED POINT ZY W178 10X25X6MM AR 46 O5V STEEL EDGE
ROEBUCK GHA01006PKM MOUNTED POINT A1 MEDIUM
PFERD 31187742 MOUNTED POINT ZY W231 32 X 40 X 8MM ADW 24 L6B INOX
ROEBUCK 868106 MOUNTED POINT ZY-CYLINDRICAL P60 6 X 13 X 6 MM
PFERD 31111258 MOUNTED POINT ZY W169 8 X 10 X 6 MM ADW 80 M5V STEEL
PFERD 32206253 MOUNTED POINT KE 25 X 25 X 6 MM ADW 30 M5V STEEL