PFERD 31127743 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 30 L6B INOX
Shaft-mounted grinding wheels ZY 1632 6 ADW 30 L 6 B
See technical informationReferences
Pferd Tools:ZY 1632 6 ADW 30 L6B INOX
Rubix:228A8100
Manufacturer :31127743
EAN:4007220096697




Product details : PFERD 31127743 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 30 L6B INOX
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Strengths
High removal efficiency and reduced grinding times that allow for a reduction in labour costs. M hardness is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.
Applications
Machining of steel surface states.
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days
