PFERD 31118254 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 46 M5V STEEL


Grinding wheels on rod ZY 1020 6 ADW 46 M 5 V

References
pferd tools:31118254
rubix:228A8048
ean:4007220095850
PFERD Mounted point ZY 1020 6 ADW 46 M 5 V
brand logo
brand logo
brand logo
Technical specifications
Diameter10 mm
GrainOther
Rod diameter6 mm
See all Specifications

Product details : PFERD 31118254 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 46 M5V STEEL


The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Strengths

High removal efficiency and reduced grinding times that allow for a reduction in labour costs. M hardness is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.

Applications

Machining of steel surface states.
brand logo
brand logo

Technical specifications


Attributes
Diameter10 mm
GrainOther
Rod diameter6 mm
Length20 mm
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.86 incl. VAT
  • Usually arrives within 14 working days