PFERD 31711274 MOUNTED POINT KU 10 X 6 MM AR 46 O5V STEEL EDGE
Mounted points Ku 10 6 Ar 46 O 5V
See technical informationReferences
Pferd Tools:KU 10 6 AR 46 O5V STEEL EDGE
Rubix:228A8320
Manufacturer :31711274
EAN:4007220101490

Product details : PFERD 31711274 MOUNTED POINT KU 10 X 6 MM AR 46 O5V STEEL EDGE
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Ku 10 6 Ar 46 O 5V
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Usually arrives within 14 working days
