PFERD 31133276 MOUNTED POINT ZY W207 20X40X6MM AR 60 O5V STEEL EDGE
Mounted points Zy 2040 6 Ar 60 O 5V
See technical informationReferences
Pferd Tools:ZY 2040 6 AR 60 O5V STEEL EDGE
Rubix:228A8132
Manufacturer :31133276
EAN:4007220097243




Product details : PFERD 31133276 MOUNTED POINT ZY W207 20X40X6MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 2040 6 Ar 60 O 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.82 excl. VAT
/ Each
£ 4.58 incl. VAT
- Usually arrives within 14 working days
