References
Norton:66253055223
Rubix:255A8534
EAN:3157625795563

Product details : 66253055223 W179 10X32MM 86A 60 OVS - 3MM SHANK
The Norton vitrified mounted points range provides quality and efficiency in grinding operations. The high quality grain ensures a perfect surface finish with metallographic integrity. For small jobs or high volume foundry and casting operations, or for tool room or aerospace industry applications, Norton vitrified mounted points cut cooler, and provide up to 30% higher metal removal rates.
Strengths
Very versatile. Reduced training frequency.
Applications
On hard steels and sensitive to heating.
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- Delivery usually within ( 10 ) days
