PFERD 31107145 MOUNTED POINT ZY W153 5 X 10 X 3 MM AWCO 100 J5V TOUGH
Mounted points Zy 0510 3 Awco 100 J5V
See technical informationReferences
Pferd Tools:ZY 0510 3 AWCO 100 J5V TOUGH
Rubix:228A7998
Manufacturer :31107145
EAN:4007220802168




Product details : PFERD 31107145 MOUNTED POINT ZY W153 5 X 10 X 3 MM AWCO 100 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 0510 3 Awco 100 J5V
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Usually arrives within 14 working days
