PFERD 32101270 MOUNTED POINT SP 3 X 6 X 6 MM AR 100 O5V STEEL EDG
Mounted points Sp 0306 6 Ar 100 O 5V
See technical informationReferences
Pferd Tools:SP 0306 6 AR 100 O5V STEEL EDGE
Rubix:228A8328
Manufacturer :32101270
EAN:4007220101773

Product details : PFERD 32101270 MOUNTED POINT SP 3 X 6 X 6 MM AR 100 O5V STEEL EDG
The pointed tree shape SP is excellent for machining small holes and bores.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Sp 0306 6 Ar 100 O 5V
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- Usually arrives within 14 working days
