PFERD 31110270 MOUNTED POINT ZY W163 6X13X3MM AR 100 O5V STEEL EDG
Grinding pins Zy 0613 3 Ar 100 O 5V
See technical informationReferences
Pferd Tools:ZY 0613 3 AR 100 O5V STEEL EDGE
Rubix:228A8013
Manufacturer :31110270
EAN:4007220095157



Product details : PFERD 31110270 MOUNTED POINT ZY W163 6X13X3MM AR 100 O5V STEEL EDG
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 0613 3 Ar 100 O 5V
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 2.29 excl. VAT
/ Each
£ 2.75 incl. VAT
- Usually arrives within 14 working days
