PFERD 32102620 MOUNTED POINT SP 4 X 8 X 3 MM AWCO 80 J5V TOUGH
Mounted points Sp 0408 3 Awco 80 J 5V
See technical informationReferences
Pferd Tools:32102620
Rubix:228A8334
EAN:4007220898758

Product details : PFERD 32102620 MOUNTED POINT SP 4 X 8 X 3 MM AWCO 80 J5V TOUGH
The pointed tree shape SP is excellent for machining small holes and bores.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Sp 0408 3 Awco 80 J 5V
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- Usually arrives within 14 working days
