PFERD 31126338 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 60 J5V TOUGH
Grinding pins Zy 1620 6 Awco 60 J5V
See technical informationReferences
Pferd Tools:ZY 1620 6 AWCO 60 J5V TOUGH
Rubix:228A8090
Manufacturer :31126338
EAN:4007220802335

Product details : PFERD 31126338 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 60 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 1620 6 Awco 60 J5V
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- Usually arrives within 14 working days
