PFERD 31311270 MOUNTED POINT ZY W182 13X3X3MM AR 100 O5V STEEL EDG
Mounted points Zy 1303 3 Ar 100 O 5V
See technical informationReferences
Pferd Tools:ZY 1303 3 AR 100 O5V STEEL EDGE
Rubix:228A8187
Manufacturer :31311270
EAN:4007220098790

Product details : PFERD 31311270 MOUNTED POINT ZY W182 13X3X3MM AR 100 O5V STEEL EDG
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 1303 3 Ar 100 O 5V
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- Usually arrives within 14 working days
