PFERD 31137612 MOUNTED POINT ZY W231 32X40X6MM AN 24 N5B INOX EDGE
Grinding pins Zy 3240 6 An 24 N 5B
See technical informationReferences
Pferd Tools:ZY 3240 6 AN 24 N5B INOX EDGE
Rubix:228A8158
Manufacturer :31137612
EAN:4007220097786



Product details : PFERD 31137612 MOUNTED POINT ZY W231 32X40X6MM AN 24 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Grinding pins Zy 3240 6 An 24 N 5B
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 24 |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Usually arrives within 14 working days
