PFERD 31111274 MOUNTED POINT ZY W169 8X10X6MM AR 46 O5V STEEL EDGE
Mounted points ZY 0810 6 AR 46 O 5V
See technical informationReferences
Pferd Tools:ZY 0810 6 AR 46 O5V STEEL EDGE
Rubix:228A8016
Manufacturer :31111274
EAN:4007220095270




Product details : PFERD 31111274 MOUNTED POINT ZY W169 8X10X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points ZY 0810 6 AR 46 O 5V
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.15 excl. VAT
/ Each
£ 2.58 incl. VAT
- Usually arrives within 14 working days
