PFERD 32210336 MOUNTED POINT KE 16 X 45 X 6 MM AWCO 46 J5V TOUGH
Grinding pins Ke 1645 6 Awco 46 J5V
See technical informationReferences
Pferd Tools:KE 1645 6 AWCO 46 J5V TOUGH
Rubix:228A8399
Manufacturer :32210336
EAN:4007220802625




Product details : PFERD 32210336 MOUNTED POINT KE 16 X 45 X 6 MM AWCO 46 J5V TOUGH
The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Ke 1645 6 Awco 46 J5V
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
- Usually arrives within 14 working days
