Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31105135 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 60 J5V TOUGH
PFERD 31105135 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 60 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31105135
rubix:
228A7984
ean:
4007220898444
Technical specifications
Diameter
4
mm
Grain
60
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31105135 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 60 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
4
mm
Grain
60
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.57
excl. VAT
/
Each
£
3.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31311256 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 60 M5V STEEL
PFERD 32214273 MOUNTED POINT KE 25 X 70 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31138036 MOUNTED POINT ZY 40 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31375254 MOUNTED POINT ZY W235 40 X 6 X 6 MM ADW 46 M5V STEEL
PFERD 32212276 MOUNTED POINT KE 20 X 40 X 6 MM AR 60 O5V STEEL EDGE
ROEBUCK 868129 MOUNTED POINT KU-SPHERICAL P30 16 X 6 MM
PFERD 31131273 MOUNTED POINT ZY W205 20X25X6MM AR 30 O5V STEEL EDGE
PFERD 31405274 MOUNTED POINT WR 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31140276 MOUNTED POINT ZY 6 X 25 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31711274 MOUNTED POINT KU 10 X 6 MM AR 46 O5V STEEL EDGE
PFERD 32216272 MOUNTED POINT KE 32 X 50 X 8 MM AR 24 O5V STEEL EDGE
PFERD 32212256 MOUNTED POINT KE 20 X 40 X 6 MM ADW 60 M5V STEEL
PFERD 31325276 MOUNTED POINT ZY W226 32X8X6MM AR 60 O5V STEEL EDGE
PFERD 31116230 MOUNTED POINT ZY W176 10 X 13 X 3 MM AWCO 80 J5V TOUGH
ROEBUCK GHW16003PKM MOUNTED POINT W160 MEDIUM