Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31104276 MOUNTED POINT ZY 4 X 8 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31104276 MOUNTED POINT ZY 4 X 8 X 6 MM AR 60 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31104276
rubix:
228A7983
ean:
4007220094594
Technical specifications
Diameter
4
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31104276 MOUNTED POINT ZY 4 X 8 X 6 MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
4
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 868117 MOUNTED POINT ZY-CYLINDRICAL P30 32 X 8 X 6 MM
PFERD 31703270 MOUNTED POINT KU 5 X 6 MM AR 100 O5V STEEL EDGE
PFERD 31327612 MOUNTED POINT ZY W228 32X20X6MM AN 24 N5B INOX EDGE
PFERD 32211276 MOUNTED POINT KE 25 X 45 X 6 MM AR 60 O5V STEEL EDGE
ROEBUCK GHA03006PKM MOUNTED POINT A3 MEDIUM
PFERD 31313258 MOUNTED POINT ZY 16 X 4 X 6 MM ADW 80 M5V STEEL
PFERD 31115340 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 80 J5V TOUGH
PFERD 31121278 MOUNTED POINT ZY W185 13X13X6MM AR 80 O5V STEEL EDGE
PFERD 31111278 MOUNTED POINT ZY W169 8X10X6MM AR 80 O5V STEEL EDGE
PFERD 31122274 MOUNTED POINT ZY W185 13X13X3MM AR 46 O5V STEEL EDGE
ROEBUCK 868099 MOUNTED POINT ZY-CYLINDRICAL P100 8 X 13 X 3 MM
PFERD 31113258 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 80 M5V STEEL
PFERD 31138272 MOUNTED POINT ZY W238 40X40X6MM AR 24 O5V STEEL EDGE
ROEBUCK 868133 MOUNTED POINT KE-CONICAL P46 16 X 45 X 6 MM
PFERD 31131743 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 L6B INOX