Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
W187 MOUNTED POINT
W187 MOUNTED POINT
ATA Tools Pencil Grinding Wheel
References
ata garryson:
GHW18706PKM
rubix:
80005617
Technical specifications
Diameter
13
mm
Rod diameter
6
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : W187 MOUNTED POINT
These mounted points & wheels are a high purity aluminium oxide abrasive grit embedded in a vitrified bond & spindle mounted.
Applications
The standard pink AN grade is suitable for surface finishing, deburring &general grinding applications. Ideal for use on steels & cast irons
Technical specifications
Attributes
Diameter
13
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.12
excl. VAT
/
Each
£
2.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 31104256 MOUNTED POINT ZY 4 X 8 X 6 MM ADW 60 M5V STEEL
PFERD 32102630 MOUNTED POINT SP 4 X 8 X 3 MM AWCO 100 J5V TOUGH
PFERD 31135253 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 M5V STEEL
Pferd Mounted Point ZY 1320 6 ADW 80 M5V STEEL
NORTON MNTPOINTA12 A60-TVM 66253055096
ROEBUCK 868117 MOUNTED POINT ZY-CYLINDRICAL P30 32 X 8 X 6 MM
PFERD 31136274 MOUNTED POINT ZY W230 32X32X6MM AR 46 O5V STEEL EDGE
PFERD 31715278 MOUNTED POINT KU 8 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31330408 MTD.POINT ZY 4020 6 CN 80 F10V ALU
ROEBUCK GHA03006PKM MOUNTED POINT A3 MEDIUM
PFERD 31378613 MOUNTED POINT ZY 50 X 8 X 6 MM AN 30 N5B INOX EDGE
PFERD 31119278 MOUNTED POINT ZY W178 10X25X6MM AR 80 O5V STEEL EDGE
PFERD 32901273 MOUNTED POINT TO 20 X 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31709273 MOUNTED POINT KU 25 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31313274 MOUNTED POINT ZY 16 X 4 X 6 MM AR 46 O5V STEEL EDGE