References
Dormer:R45847/64
Rubix:2019909
EAN:7320760625149




Technical specifications
| Drilling diameter | 18.65 mm |
|---|---|
| Total length | 131 mm |
| Length of cut | 79 mm |
Product details : DORMER R45847/64 DRILL 47/64 INCH 5981170
Technical specifications
Attributes
| Drilling diameter | 18.65 mm |
|---|---|
| Total length | 131 mm |
| Length of cut | 79 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Ratio of diameter to length of drill hole | 3xd |
| Internal cooling | no |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 249.90 excl. VAT
/ Each
£ 299.88 incl. VAT
- Usually arrives within 14 working days