KLINGSPOR 365094 MST624 MINI FLAP DISC 50MM P40 QUICK ROLL PK10
MST 624 Supra Mini abrasive mop disc - convex
See technical informationReferences
Klingspor:365094
Rubix:416A3968
EAN:4014855509218

Product details : KLINGSPOR 365094 MST624 MINI FLAP DISC 50MM P40 QUICK ROLL PK10
MST 624 abrasive mop disc, 50 mm grit 40 convex quick roll connect
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex 6° |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 26.50 excl. VAT
/ Each
£ 31.80 incl. VAT
- Usually arrives within 14 working days