NORTON 78072723633 R928 CERAMIC FLAP DISC 115 X 22 MM P80 XTRP


Norton X-Treme Pro flap disc

References
norton:78072723633
rubix:231A8465
ean:8719362261708
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22 mm
Grain80
See all Specifications

Product details : NORTON 78072723633 R928 CERAMIC FLAP DISC 115 X 22 MM P80 XTRP


Norton flap discs are engineered for multiple applications including light stock removal, blending and finishing, meaning they can help reduce processing times and lower costs. Flap discs have a fast cut and provide a better finish than fibre while having
the added benefit of a longer life.

Strengths

Versatile product for heavy stock removal and quick cut rate on all materials
New ceramic grain formulation, with optimized grain regeneration
No glazing even at medium or low pressure
Heavy abrasive density vs standard ceramic product
Supersize treatment to avoid burn marks
Polycotton cloth

Applications

Grinding

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22 mm
Grain80
Type of abrasiveCeramic
ApplicationGrinding
ShapeRound
Show UNSPSC/ECL@SS
£ 4.09 excl. VAT
/ Each
£ 4.91 incl. VAT
  • Usually arrives within 14 working days