NORTON 66252918924 C60T-125X1.0X22.23-T41 NOR-MULTI PURPOSE

MULTI PURPOSE for Right-Angle Grinder Ultra Thin Cut-Off on MULTIPURPOSE

See technical information
References
Norton:66252918924
Rubix:256A5831
EAN:5450248231585
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1 mm
Abrasive Materialsilicon carbide
See all Specifications

Product details : NORTON 66252918924 C60T-125X1.0X22.23-T41 NOR-MULTI PURPOSE


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - MULTIPURPOSE - Norton MULTI PURPOSE - 125x1x22.23mm

Strengths

Cuts all materials, comfort of use, fast cut.

Applications

Ultra Thin Cut-Off
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Thickness1 mm
Abrasive Materialsilicon carbide
Reaming diameter22.23 mm
Applicationcutting
Shape41
Grain60
Max speed80 m/s
Seriesc 60 t-bf41 multi purpose
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
  • Delivery usually within ( 10 ) days