FLEXOVIT 66252950914 FLAT CUTTING OFF WHEEL ANGLE GRINDER GENERAL PURP
Cut-off wheel BF41
See technical informationReferences
Flexovit:66252950914
Rubix:399A7510
EAN:8711479103674


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : FLEXOVIT 66252950914 FLAT CUTTING OFF WHEEL ANGLE GRINDER GENERAL PURP
Cut-off wheels BF 41. Steel/RVS/inox/cast iron. Iron-, sulphur- and chlorine-free. Universal applications.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting steel and stainless steel |
| Shape | flat |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | fh38 a30s-bf41 general purpose |
Show UNSPSC/ECL@SS
£ 1.61 excl. VAT
/ Each
£ 1.93 incl. VAT
- Delivery usually within ( 10 ) days