NORTON 66252925491 VULCAN INOX CUTTING DISC 125X2.5X22.23MM PACK 25
Norton - Vulcan cut-off wheels
See technical informationSee documentsReferences
Norton:66252925491
Rubix:270A3188


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 66252925491 VULCAN INOX CUTTING DISC 125X2.5X22.23MM PACK 25
Special worksite range.
Applications
Steel and stainless steel on electric or pneumatic machines.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting |
| Shape | 42 depressed center |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 34.70 excl. VAT
/ Each
£ 41.64 incl. VAT
- In stock: Next day delivery