KLINGSPOR 334065 DT900US DIAMOND BLADE 450 X 3.6 25.4 MM
DT 900 US Special Large diamond cutting blade
See technical informationReferences
Klingspor:334065
Rubix:416A3492
EAN:4014855275977

Product details : KLINGSPOR 334065 DT900US DIAMOND BLADE 450 X 3.6 25.4 MM
DT 900 US diamond cutting blade, 450 x 3.6 x 25.4 mm 32 segments 40 x 3.6 x 10 mm, narrow gullet
Technical specifications
Attributes
| Diameter | 450 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | segmented (narrow gullet) |
| Max speed | 100 m/s |
| Series | dt 900 us special |
Show UNSPSC/ECL@SS
£ 368.22 excl. VAT
/ Each
£ 441.86 incl. VAT
- Usually arrives within 14 working days