ROEBUCK MULTI-PURPOSE MULTI-TOOL PLIER 860556
Multi-purpose pliers
See technical informationSee documentsReferences
Roebuck:860556
Rubix:209A8317
EAN:3660338154096




Documents
Product details : ROEBUCK MULTI-PURPOSE MULTI-TOOL PLIER 860556
Multipurpose pliers 9 tools in 1.
Ideal in all circumstances, easy to carry.
-1 Universal Clamp
-1 Knife blade
-1 File
-1 Saw Blade
-3 Screwdrivers (2 slotted and 1 Pozidriv)
-1 Box opener
-1 PunchRigid case with snap closure.
Belt loop.
Ideal in all circumstances, easy to carry.
-1 Universal Clamp
-1 Knife blade
-1 File
-1 Saw Blade
-3 Screwdrivers (2 slotted and 1 Pozidriv)
-1 Box opener
-1 PunchRigid case with snap closure.
Belt loop.
Technical specifications
Attributes
| Weight | 298 g |
|---|---|
| Length | 106 mm |
| Length of noses | 70 mm |
Show UNSPSC/ECL@SS
£ 21.19 excl. VAT
/ Each
£ 25.43 incl. VAT
- In stock: Next day delivery
