References
Gedore:8250-200 JC
Rubix:121A1940
Manufacturer :6707310
EAN:4010886670736



Product details : GEDORE 200MM COMBI PLIERS 8250-200 JC
Power combination pliers 200 mm 2C-handle Acc. to DIN ISO 5746 For heavy continuous use Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material To cut all wire types including piano wire, 1.6 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, 2-component handles TL = steel-grey, with blue dipped non-slip handles
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Weight | 36 g |
| Length | 200 mm |
| Length of noses | 39.5 mm |
Show UNSPSC/ECL@SS
£ 26.33 excl. VAT
/ Each
£ 31.60 incl. VAT
- Delivery usually within ( 8 ) days
