References
Gedore:VDE 8250-225
Rubix:120A9628
Manufacturer :6720330
EAN:4010886672037

Product details : GEDORE 225MM VDE COMBPLIERS VDE 8250-225
VDE Heavy duty combination pliers with VDE dipped insulation 225 mm For heavy continuous use Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material To cut all wire types including piano wire, 1.6 mm GEDORE special hardened and tempered steel, chrome-plated Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
Technical specifications
Attributes
| Length | 225 mm |
|---|---|
| Length of noses | 42 mm |
| Cutting capacity | 14 mm |
Show UNSPSC/ECL@SS
£ 40.47 excl. VAT
/ Each
£ 48.56 incl. VAT
- Delivery usually within ( 22 ) days
