IRWIN VISE GRIP 8 STANDARD COMBINATION PRO-PLIERS
Irwin Vise-Grip Vde Combination Pliers
See technical informationSee documentsReferences
Irwin:10505876
Rubix:2001655
EAN:5706915058765



Documents
Product details : IRWIN VISE GRIP 8 STANDARD COMBINATION PRO-PLIERS
Vise-Grip® VDE Combination Pliers 200mm are fully TÜV, GS & VDE certified, meaning they are guaranteed safe for working with electrical equipment up to AC 1000V or DC 1500V. Their induction hardened cutting edges stay sharper longer for wire cutting up to Ø1.6mm cables. Chromium nickel steel for improved durability on the gripping and cutting face and machined cross-hatched jaws designed for maximum gripping strength. Moulded ProTouch™ grips for added comfort and reduced hand fatigue.
Strengths
Chromium nickel steel for improved durability
Machined jaws designed for maximum gripping strength
Induction hardened cutting edges
Moulded ProTouch grips for added comfort
VDE certified, guaranteed safe for working up to AC 1000V or DC 1500V
Machined jaws designed for maximum gripping strength
Induction hardened cutting edges
Moulded ProTouch grips for added comfort
VDE certified, guaranteed safe for working up to AC 1000V or DC 1500V
Applications
Cutting
Gripping
Twisting
Gripping
Twisting
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Cutting capacity | 1.6 mm |
Show UNSPSC/ECL@SS
£ 20.21 excl. VAT
/ Each
£ 24.25 incl. VAT
- Usually arrives within 14 working days