GEDORE 160MMVDEDIAGCUTTERS VDE 8250-160 H

Combination Pliers

See technical information

References

Gedore:VDE 8250-160 H
Rubix:119A4543
Manufacturer :1550942
EAN:4010886816059
352GM 160

Technical specifications

Product details : GEDORE 160MMVDEDIAGCUTTERS VDE 8250-160 H


VDE Heavy duty combination pliers with VDE insulating sleeves 160 mm For heavy continuous use Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material To cut all wire types including piano wire, 1.6 mm GEDORE special hardened and tempered steel, chrome-plated Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Technical specifications


Attributes
Length160 mm
Length of noses35 mm
Cutting capacity10 mm
£ 28.15 excl. VAT
/ Each
£ 33.78 incl. VAT
  • Delivery usually within ( 8 ) days