BAHCO 2628 G-180 COMB PLIER

ERGO™ Combination Pliers with Dual-Component Handle and Phosphate Finish

See technical informationSee documents

References

Bahco:2628 G-180
Rubix:012384
EAN:7314150042678
brand logo

Technical specifications

Weight240 g
Length180 mm
See all Specifications

Documents

Product details : BAHCO 2628 G-180 COMB PLIER


Combination pliers developed according to the scientific Ergo process to ISO 5746. Finished in black andanti-corrosion treated. Manufactured in high performance alloy steel, with Ergo handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip.

Strengths

Maximum comfort with minimum effort due to the ergonomic design|Comfortable two-component handles giving an excellent grip|Greater leverage and cutting capacity because of the position of the joint|Shaped head for better access with specially designed edges for cutting piano wire and spring steel|Self-opening handles when spring activated|Cutting edge specially designed to cut harder material such as piano wire|Distance from the joint to the centre of the cutting edges is reduced: giving greater leverage and increased cutting capacity|Gripping surfaces particularly suited for gripping round and flat material

Technical specifications


Attributes
Logistic Weight230 g
Weight240 g
Length180 mm
Length of noses36 mm
Cutting capacity2.5 mm
£ 28.19 excl. VAT
/ Each
£ 33.83 incl. VAT
  • In stock: Next day delivery