References
Facom:841A.3PB
Rubix:262A2133
EAN:3148519373202




Product details : FACOM 841A.3PB HEAVY DUTY SCISSORS
Strengths
•High strength design
Ergonomic handles
Strong and Precise Cut
Flexible tubes
Ergonomic handles
Strong and Precise Cut
Flexible tubes
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Blade length | 40 mm |
| Material | stainless steel (blade);soft grip (handle) |
Show UNSPSC/ECL@SS
£ 40.52 excl. VAT
/ Each
£ 48.62 incl. VAT
- In stock: Next day delivery
