References
Expert:E020901
Rubix:2014330
EAN:3258950209012
Documents
Product details : EXPERT MULTI PURPOSES SHEARS E020901
- Effective: cut all types of materials: cardboard, rubber, PVC, leather 5 mm, thin metal sheet, electric wire.
- Accurate and neat cutting thanks to serrated blades.
- Safe: Locked in closed position.
- Comfortabe: bi-material sheath.
G11 - Blade length 58 mm.
- Accurate and neat cutting thanks to serrated blades.
- Safe: Locked in closed position.
- Comfortabe: bi-material sheath.
G11 - Blade length 58 mm.
Technical specifications
Attributes
| Cutting capacity | 5 mm |
|---|---|
| Length | 58 mm |
Show UNSPSC/ECL@SS
£ 20.46 excl. VAT
/ Each
£ 24.55 incl. VAT
- Delivery usually within ( 14 ) days
