SPEAR & JACKSON RAZORSHARP 26IN ADVANCED ANVIL LOPPER
Heavy Duty Anvil Lopper
See technical informationSee documentsReferences
Spear & Jackson:8160RS/09
Rubix:2003027
EAN:5012095066156
Documents
Product details : SPEAR & JACKSON RAZORSHARP 26IN ADVANCED ANVIL LOPPER
The Razorsharp Advance range incorporates mechanical innovations including geared and ratchet mechanisms, ergonomic design and new materials to make garden cutting.
Strengths
PTFE coated anvil for rust resistance
Lightweight but strong aluminium handles
Serrated anvil provides extra grip when cutting and minimises twisting
Non slip comfort grips
Guillotine cutting mechanism gives a sharp, clean cut with +20% mechanical advantage
10 year guarantee
Lightweight but strong aluminium handles
Serrated anvil provides extra grip when cutting and minimises twisting
Non slip comfort grips
Guillotine cutting mechanism gives a sharp, clean cut with +20% mechanical advantage
10 year guarantee
Technical specifications
Attributes
| Cutting capacity | 45 mm |
|---|---|
| Length | 660 mm |
Show UNSPSC/ECL@SS
£ 40.59 excl. VAT
/ Each
£ 48.71 incl. VAT
- Usually arrives within 14 working days


