Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Cutter
Cutting machine
MILWAUKEE 4933471696 M18 FUEL CUT OFF SAW BARE UNIT
MILWAUKEE 4933471696 M18 FUEL CUT OFF SAW BARE UNIT
Cutting machine Milwaukee
References
milwaukee:
M18 FCOS230-0
rubix:
262A7097
manufacturer :
4933471696
ean:
4058546295950
Product details
Technical specifications
Product details : MILWAUKEE 4933471696 M18 FUEL CUT OFF SAW BARE UNIT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
531.59
excl. VAT
/
Each
£
637.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCS691N-XJ 54V XR FLEXVOLT 230MM CUT OFF SAW - BARE UNIT
MAKITA DCE090ZX1 TWIN 18V BRUSHLESS DISC CUTTER
MAKITA DSC102ZJ 14.4/18V THREADED ROD CUTTER
DEWALT DCG407N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER
MAKITA DTM50Z 18V MULTI TOOL LXT
BOSCH PMF220CE MULTIFUNCTION TOOL 230V 0603102070
DEWALT DCS355N-XJ 18V XR CORDLESS OSCILLATING TOOL BARE UNIT
DEWALT DCS691N-XJ 54V XR FLEXVOLT 230MM CUT OFF SAW - BARE UNIT
MAKITA DCE090ZX1 TWIN 18V BRUSHLESS DISC CUTTER
MAKITA TM3000CX4/2 TM3000CX4 MULTITOOL KIT 240V C/W 8 ACCS
MILWAUKEE 4933478491 M18 FUEL MULTI TOOL BARE UNIT IN HD BOX
MAKITA DSC102ZJ 14.4/18V THREADED ROD CUTTER
MAKITA DTM52Z BRUSHLESS MULTI-TOOL (TOOL-LESS)
MAKITA TM3000C/2 MULTI TOOL 240V
MAKITA TM3000C/1 MULTI TOOL 110V