FESTO 186255 MULTIPLE DISTRIBUTOR QSLV6-G1/4-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV6-G1/4-6
Rubix:125A0485
Manufacturer :186255
EAN:4052568040574

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186255 MULTIPLE DISTRIBUTOR QSLV6-G1/4-6
Multiple Distributor QSLV6-G1/4-6 6-fold, 360° orientable. Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x20x45 mm |
|---|---|
| Logistic Weight | 54,18 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 18.44 excl. VAT
/ Each
£ 22.13 incl. VAT
- Delivery usually within ( 2 ) days