References
Facom:841A.4
Rubix:1235802
EAN:3148518233651



Product details : FACOM 841A.4 SCISSOR 841.4
L [mm]: 1436-side-: 45 mm [g]: 80
Strengths
• Ergonomic handle covered with two materials, for left or right hand. • Long blades, with wire cutter. • Execution: burnished sheets.
Technical specifications
Attributes
| Logistic Weight | 99 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x75x15 mm |
| Package weight | 99 g |
| Length | 143 mm |
| Blade length | 45 mm |
| Material | aluminium (blade);ergonomic plastic (handle) |
Show UNSPSC/ECL@SS
£ 17.01 excl. VAT
/ Each
£ 20.41 incl. VAT
- Delivery usually within ( 14 ) days
