References
Draper:56768
Rubix:382A4432
Manufacturer :56768
EAN:5010559567683





Product details : DRAPER 56768 DRAPER 230V JIGSAW 800W
Variable speed control, Quick blade change facility, Pendulum action, Dust extraction and blower facility, Aluminium base, Supplied with wood cutting blade, parallel guide and 2m cable with BS plug
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Blade length | 22 mm |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 54.98 excl. VAT
/ Each
£ 65.98 incl. VAT
- Delivery usually within ( 7 ) days
