• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive belts
  6. Endless abrasive belt
  7. NORTON 66261023883 NARROW BELTS SG R929 50X1600MM P120

NORTON 66261023883 NARROW BELTS SG R929 50X1600MM P120

Narrow belts

See technical information

References

Norton:66261023883
Rubix:275A4667
EAN:3157625871212
brand logo
brand logo

Technical specifications

Grain120

Product details : NORTON 66261023883 NARROW BELTS SG R929 50X1600MM P120


Technical specifications


Attributes
Grain120
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
  • Delivery usually within ( 10 ) days

Check our products from related categories

NORTON 63642539002 75 X 2000 BNR BNL R822 ZIRC BELT P120DRAPER 09412 150X1220MM SANDING BELT 120GROEBUCK 306149 EMERY ROLL 38MM X 50M EXTRA COARSE P40KLINGSPOR 366522 CS922Y 10 X 330 MM P60 FILE BELT PACK 10ROEBUCK GS4020180 ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 180 GRADEROEBUCK 306213 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P120 PACK OF 10SIA F 03E 001 9Y8 SIAROL CLOTH ECONOMY ROLL 25MMX50M P320NORTON 66623303272-PK10 R929 FILE BELT 20X520 P40ROEBUCK 33580 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P40 PACK OF 10NORTON 66623303272 R929 FILE BELT 20X520 P403M 75232 75232 13X457MM AMED SCB BELT PN 65348NORTON 69957350796 NARROW BELTS R929-75X2000#36KLINGSPOR 4118 LS309XH PORTABLE SANDER BELT 75X508MM GRIT 100 F5 PK10KLINGSPOR 42199 LS309X 100 X 1000 MM P150 FILE BELT PACK 103M 579485 BELT 984F 36+ 50 X 2000 B
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap