KLINGSPOR 258647 NBF800 6 X 520 MM P120 FILE BELT PACK 10
NBF 800 Abrasive File Belt
See technical informationReferences
Klingspor:258647
Rubix:264A3373
EAN:4014855088614

Product details : KLINGSPOR 258647 NBF800 6 X 520 MM P120 FILE BELT PACK 10
NBF 800 non-woven web belt, 6 x 520 mm medium aluminium oxide F4W
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Width | 520 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 21.81 excl. VAT
/ Each
£ 26.17 incl. VAT
- Usually arrives within 14 working days