KLINGSPOR 38198 LS309X CLOTH BELT 75 X 2000 MM GRIT 60 F4G PK10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:38198
Rubix:264A3550
EAN:4014855039494

Product details : KLINGSPOR 38198 LS309X CLOTH BELT 75 X 2000 MM GRIT 60 F4G PK10
LS 309 X belt, 75 x 2000 mm grit 60 F4G
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 2000 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
- Delivery usually within ( 5 ) days