KLINGSPOR 338943 NBS800 NON-WOVEN BELT 50 X 2000 MM MEDIUM PK5
NBS 800 Non-woven web Belt
See technical informationReferences
Klingspor:338943
Rubix:264A3585
EAN:4014855310203

Product details : KLINGSPOR 338943 NBS800 NON-WOVEN BELT 50 X 2000 MM MEDIUM PK5
NBS 800 non-woven web belt, 50 x 2000 mm medium aluminium oxide F3W
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Width | 2000 mm |
| Grain | medium |
| Application | metals |
Show UNSPSC/ECL@SS
£ 111.65 excl. VAT
/ Each
£ 133.98 incl. VAT
- Delivery usually within ( 5 ) days