3M 21529 TRIZACT BELT 237AA A160 100 X 9000 MM
3M™ Trizact™ Cloth Belt 237AA
See technical informationReferences
3M:23760262
Rubix:267A1800
Manufacturer :7100219002

Product details : 3M 21529 TRIZACT BELT 237AA A160 100 X 9000 MM
Use 3M™ Trizact™ Cloth Belt 237AA with fast cutting aluminium oxide, for consistent finishes on hard metals such as carbon and stainless steel.
Our belts feature unique 3M microreplication technology, where micron graded aluminium oxide particles are formed into tiny pyramids of abrasive mineral, then coated onto an X weight cloth backing. Under medium pressure, these pyramids continually break down to expose fresh sharp mineral, providing a consistent cut and predictable fine finish.
The durable backing to 237AA cloth belts helps provide control, conformability and effective medium pressure grinding. The resin bonded abrasive gives greater heat resistance and helps prevent delamination.
The three dimensional pyramid structures of abrasive are uniformly distributed over the entire surface ensuring consistent performance. These ‘pyramids’ contain layers of mineral, and they begin to break down after repeated use, continually exposing fresh mineral. The cycle of mineral renewal sustains the abrasive’s sharpness.
These belts use a film media splice – a strong secure bond that joins the belt ends and is made of a thin film-joining media that minimises chatter marks. This keeps the belt running smoothly and offer consistent finishing results.
Our Trizact abrasives produce a finer finish, achieve faster results and last up to five times longer than conventional abrasive products. They offer precise finish control, allowing operators to reduce grade sequences and subsequently, fewer processes steps and abrasive products.
3M™ Trizact™ Cloth Belt 237AA uses proprietary microreplication technology where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on an X weight cloth backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
Strengths
Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
Flexible backing for consistent finish over contours
Ideal for intermediate finishing and fine polishing prior to plating or buffing
Produces finer finishes than conventional electrostatically coated abrasives
Flexible backing for consistent finish over contours
Ideal for intermediate finishing and fine polishing prior to plating or buffing
Produces finer finishes than conventional electrostatically coated abrasives
Applications
Use for intermediate and final sanding of metal, solid and painted surfaced in addition to varnished surfaces and plastic parts
Technical specifications
Attributes
| Length | 9000 mm |
|---|---|
| Width | 100 mm |
| Application | finishing |
| Grain | a160 |
Show UNSPSC/ECL@SS
£ 96.70 excl. VAT
/ Each
£ 116.04 incl. VAT
- Delivery usually within ( 16 ) days