KLINGSPOR 258731 NBS800 75 X 2000 MM P180 FILE BELT PACK 5
NBS 800 Non-woven web Belt
See technical informationReferences
Klingspor:258731
Rubix:264A3589
EAN:4014855089178

Product details : KLINGSPOR 258731 NBS800 75 X 2000 MM P180 FILE BELT PACK 5
NBS 800 non-woven web belt, 75 x 2000 mm very fine aluminium oxide F3W
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 2000 mm |
| Grain | 180 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 177.33 excl. VAT
/ Each
£ 212.80 incl. VAT
- Usually arrives within 14 working days