KLINGSPOR 11567 CS310X CLOTH SPIRABAND, 15 X 30 MM GRIT 80
Spiraband
See technical informationSee documentsReferences
Klingspor:11567
Rubix:80070529
EAN:4014855030538

Documents
Product details : KLINGSPOR 11567 CS310X CLOTH SPIRABAND, 15 X 30 MM GRIT 80
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
High quality universal band for metal and wood work. Good cutting rate under strong stresses.
Applications
Application on stainless steel, wood, steel, non-ferrous metals.
Technical specifications
Attributes
| Length | 15 mm |
|---|---|
| Width | 30 mm |
| Grain | 80 |
| Application | furniture industry;locksmith's shop;metal construction;railing construction;steel construction;wood processing industry |
Show UNSPSC/ECL@SS
£ 0.75 excl. VAT
/ Each
£ 0.90 incl. VAT
- Usually arrives within 14 working days