KLINGSPOR 365355 CS922Y 20 X 520 MM P120 FILE BELT PACK 25
CS 922 Y ACT CEVOLUTION File Belt
See technical informationReferences
Klingspor:365355
Rubix:264A3309
EAN:4014855493166

Product details : KLINGSPOR 365355 CS922Y 20 X 520 MM P120 FILE BELT PACK 25
CS 922 Y belt ceramic, 20 x 520 mm grit 120 F4G
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Width | 520 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 42.54 excl. VAT
/ Each
£ 51.05 incl. VAT
- Usually arrives within 14 working days