NC Spotting Drill
Drilling diameter | 15.87 mm |
---|---|
Total length | 186 mm |
Length of cut | 30 mm |
Drilling diameter | 15.87 mm |
---|---|
Total length | 186 mm |
Length of cut | 30 mm |
Din standard | DIN 1835 A |
Tolerance | h6 |
Angle of helix | 90 ° |
Direction of cutting | Right |
Machining material | Titanium and Titanium Alloy;Hastelloy;Inconel;Nimonic;Heat-Resistant Austenitic Steel |
Body material | HSS |
Tip angle | 90 ° |
Internal cooling | No |
Tail diameter | 15.8 mm |
Usually arrives within 14 working days